Series Information
| Manufacturer Part Number | 01002-10351 |
|---|---|
| Manufacturer | BEI Sensors |
| Family Series | BEI Sensors Encoders |
| Description | Encoder, H25DSS50ABC28V/V-SM16-S |
| Resolution (PPR) | 50 |
| Incremental Channels | Dual with Complementary |
| Indexed (Marker) | No |
| Shaft Seal | Yes |
| Shaft Type | Shafted |
| Input Voltage | 5-28 VDC |
| Output Type | Differential, Line Driver |
| Output Voltage | 5-28 VDC |
| Electrical Output Type | Differential Line Driver |
| Termination | Connector |
| Mating Connector | 7 Pin M16 Connector |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Bearings | Yes |
| Operating Temperature | -40-100 °C |
| Mounting | Shafted |
| Protection Rating | IP66 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |