Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
01002-10362 BEI Sensors Encoders, H25 Series, Optical Incremental Encoder
MFG Item Number
01002-10362
01002-10362 BEI Sensors Encoders, H25 Series, Optical Incremental Encoder
MFG Item Number
01002-10362
This item cannot be canceled or returned
Description
Optical Incremental Encoder
Specifications
Specifications
| Manufacturer Part Number |
01002-10362 |
| Manufacturer |
BEI Sensors |
| Product Series |
H25 |
| Family Series |
BEI Sensors Encoders, H25 Series |
| Description |
Optical Incremental Encoder |
| Resolution (PPR) |
2,500 |
| Incremental Channels |
Dual with Complimentary |
| Shaft/Bore Size |
1/2 " |
| Shaft Seal |
Yes |
| Shaft Type |
Solid |
| Input Voltage |
5-28 VDC |
| Output Type |
Quadrature |
| Output Voltage |
5-28 VDC |
| Bearings |
Yes |
| Operating Temperature |
-40-85 °C |
| NEMA Rating |
NEMA 13, NEMA 4 |
| Protection Rating |
IP66 |
| Net Weight |
0.9063 lbs |
| Gross Weight |
1.305 lbs |
01002-10362
BEI Sensors Encoders, H25 Series