Series Information
| Manufacturer Part Number | 01002-1489 |
|---|---|
| Manufacturer | BEI Sensors |
| Family Series | BEI Sensors Encoders |
| Description | ENCODER H25E-F1-SS-2000-ABZC-15V/OCR-EM18 |
| Resolution (PPR) | 2,000 |
| Incremental Channels | Dual with Complementary |
| Indexed (Marker) | Yes |
| Shaft/Bore Size | 3/8 " |
| Shaft Seal | Yes |
| Shaft Type | Shafted |
| Bolt Circle | 1.88 " |
| Input Voltage | 5-15 VDC |
| Output Type | Open Collector |
| Output Voltage | 5-15 VDC |
| Electrical Output Type | Open Collector |
| Termination | Connector |
| Mating Connector | 10 Pin M18 Connector |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | 0-70 °C |
| NEMA Rating | NEMA 13, NEMA 4 |
| Mounting | Shafted |
| Protection Rating | IP66 |
| Approvals | CE, cUL, IEC, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |