Series Information
| Manufacturer Part Number | 01002-4754 |
|---|---|
| Manufacturer | BEI Sensors |
| Family Series | BEI Sensors Encoders |
| Description | ENCODER, H25D-SS-1000-AB-24V/OCR-SM16 |
| Resolution (PPR) | 1,000 |
| Incremental Channels | Dual |
| Indexed (Marker) | No |
| Shaft Seal | Yes |
| Shaft Type | Shafted |
| Input Voltage | 5-28 VDC |
| Output Type | Open Collector |
| Output Voltage | 5-28 VDC |
| Electrical Output Type | Open Collector |
| Termination | Connector |
| Mating Connector | 7 Pin M16 Connector |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Bearings | Yes |
| Operating Temperature | -40-85 °C |
| Mounting | Shafted |
| Protection Rating | IP66 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |