Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
01002-7173 BEI Sensors Encoders, H25 Series, Incremental Rotary Optical Encoder,
MFG Item Number
01002-7173
01002-7173 BEI Sensors Encoders, H25 Series, Incremental Rotary Optical Encoder,
MFG Item Number
01002-7173
This item cannot be canceled or returned
Description
Incremental Rotary Optical Encoder,
Specifications
Specifications
| Manufacturer Part Number |
01002-7173 |
| Manufacturer |
BEI Sensors |
| Product Series |
H25 |
| Family Series |
BEI Sensors Encoders, H25 Series |
| Description |
Incremental Rotary Optical Encoder, 2.5in. Dia |
| Resolution (PPR) |
2,000 |
| Incremental Channels |
Dual with Complimentary |
| Shaft/Bore Size |
3/8 " |
| Shaft Seal |
Yes |
| Shaft Type |
Solid |
| Input Voltage |
5-28 VDC |
| Output Voltage |
5-28 VDC |
| Bearings |
Yes |
| Operating Temperature |
-40-85 °C |
| NEMA Rating |
NEMA 13, NEMA 4 |
| Protection Rating |
IP66 |
| Net Weight |
0.9063 lbs |
| Gross Weight |
1.19 lbs |
01002-7173
BEI Sensors Encoders, H25 Series