Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
H25 Series Information
| Manufacturer Part Number | 01002-9753 |
|---|---|
| Manufacturer | BEI Sensors |
| Product Series | H25 |
| Family Series | BEI Sensors Encoders, H25 Series |
| Description | Optical Incremental Encoder |
| Resolution (PPR) | 5,000 |
| Incremental Channels | Dual with Complimentary |
| Shaft/Bore Size | 3/8 " |
| Shaft Seal | Yes |
| Shaft Type | Solid |
| Input Voltage | 5-28 VDC |
| Output Voltage | 5 VDC |
| Bearings | Yes |
| Operating Temperature | -40-85 °C |
| NEMA Rating | NEMA 13, NEMA 4 |
| Protection Rating | IP66 |
| Net Weight | 0.9063 lbs |
| Gross Weight | 1.25 lbs |