01009ET3E284T-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01009ET3E284T-W22 WEG Electric Motors, 10HP 900 3 60 208-230/460V, J2

MFG Item Number
01009ET3E284T-W22

01009ET3E284T-W22 WEG Electric Motors, 10HP 900 3 60 208-230/460V, J2

MFG Item Number
01009ET3E284T-W22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
01009ET3E284T-W22
10HP 900 3 60 208-230/460V, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 01009ET3E284T-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 10HP 900 3 60 208-230/460V, J2
Type General Purpose
Horsepower 10 hp
Speed 900 RPM
RPM 900 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 284T
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 13.4 A
Service Factor 1.25
Composition Cast Iron
Net Weight 510.653 lbs
Gross Weight 510.653 lbs
Alternatives
HD10P4E
HD10P4E
US Motors Motors