Series Information
| Manufacturer Part Number | 01009XT3E284T |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | MOTOR, 10 HP, 480V, 900RPM, 284T FRAME, EXPLOSION PROOF |
| Type | Explosion Proof |
| Horsepower | 10 hp |
| Speed | 900 RPM |
| RPM | 900 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 284T |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 13.3 A |
| Service Factor | 1.15 |
| Composition | Aluminum |
| Net Weight | 495.834 lbs |
| Gross Weight | 495.834 lbs |