010151714

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

010151714 Entrelec Terminal Blocks, PR4 (TS35/C1) 1 METER

MFG Item Number
010151714

010151714 Entrelec Terminal Blocks, PR4 (TS35/C1) 1 METER

MFG Item Number
010151714
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
010151714
PR4 (TS35/C1) 1 METER

Series Information

Specifications

Specifications
Manufacturer Part Number 010151714
Manufacturer Entrelec
Family Series Entrelec Terminal Blocks
Description PR4 (TS35/C1) 1 METER
Length 1 m
Perforated No
Channel Width 19.4 mm
Composition Steel
Width 35 mm
Height 15 mm
Net Weight 2.01 lbs
Gross Weight 34.2 lbs