Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01018-410

BEI Sensors Encoders

01018-410

BEI Sensors Encoders
H40A-360-ABZ-5V/OCR-EM16-S
MFG Item Number
01018-410
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Encoders, Series
Item #
01018-410
H40A-360-ABZ-5V/OCR-EM16-S

Series Information

Specifications

Specifications
Manufacturer Part Number 01018-410
Manufacturer BEI Sensors
Family Series BEI Sensors Encoders
Description H40A-360-ABZ-5V/OCR-EM16-S
Resolution (PPR) 360
Incremental Channels Dual
Indexed (Marker) Yes
Shaft/Bore Size 5/8 "
Shaft Seal Yes
Shaft Type Shafted
Bolt Circle 3 "
Input Voltage 5 VDC
Output Type Open Collector
Output Voltage 5 VDC
Electrical Output Type Open Collector
Termination Connector
Mating Connector 7 Pin M16 Connector
Status Indicator No
Explosion Proof No
Signal Direction Bidirectional
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 13, NEMA 4
Mounting Shafted
Protection Rating IP66
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs