Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
01018-849 BEI Sensors Encoders, H40 Series, Optical Incremental Encoder
MFG Item Number
01018-849
01018-849 BEI Sensors Encoders, H40 Series, Optical Incremental Encoder
MFG Item Number
01018-849
This item cannot be canceled or returned
Description
Optical Incremental Encoder
Specifications
Specifications
| Manufacturer Part Number |
01018-849 |
| Manufacturer |
BEI Sensors |
| Product Series |
H40 |
| Family Series |
BEI Sensors Encoders, H40 Series |
| Description |
Optical Incremental Encoder |
| Resolution (PPR) |
1,024 |
| Incremental Channels |
Dual with Complimentary |
| Shaft/Bore Size |
5/8 " |
| Shaft Seal |
Yes |
| Shaft Type |
Solid |
| Input Voltage |
5-28 VDC |
| Output Voltage |
5-28 VDC |
| Termination |
Side Conduit |
| Bearings |
Yes |
| Operating Temperature |
0-70 °C |
| Protection Rating |
IP66 |
| Approvals |
CE |
| Net Weight |
9 lbs |
| Gross Weight |
9 lbs |
01018-849
BEI Sensors Encoders, H40 Series