Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BEI Sensors Encoders, H40 Series
01018-929
BEI Sensors Encoders, H40 Series
MFG Item Number
01018-929
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
01018-929 |
| Manufacturer |
BEI Sensors |
| Product Series |
H40 |
| Family Series |
BEI Sensors Encoders, H40 Series |
| Description |
Optical Absolute Encoder |
| Input Power |
5-28 VDC |
| Protocol |
SSI |
| Shaft/Bore Size |
3/8 " |
| Shaft Seal |
Yes |
| Explosion Proof |
Yes |
| Operating Temperature |
0-70 °C |
| Protection Rating |
IP66 |
| Approvals |
CE, cULus |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
01018-929
BEI Sensors Encoders, H40 Series