010189924

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

010189924 Entrelec Terminal Blocks, DIN Rail, 35mmX15mmX1 Meter, Solid

MFG Item Number
010189924

010189924 Entrelec Terminal Blocks, DIN Rail, 35mmX15mmX1 Meter, Solid

MFG Item Number
010189924
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
010189924
DIN Rail, 35mmX15mmX1 Meter, Solid

Series Information

Specifications

Specifications
Manufacturer Part Number 010189924
Manufacturer Entrelec
Family Series Entrelec Terminal Blocks
Description DIN Rail, 35mmX15mmX1 Meter, Solid Reinforced Aluminum, PS5.A2 (TS35/C ALU)
Length 1 m
Perforated No
Channel Width 24 mm
Composition Aluminum
Width 35 mm
Height 15 mm
Net Weight 1.02 lbs
Gross Weight 7.14 lbs
Alternatives
010151512
010151512
Entrelec Terminal Blocks