Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
01018ES1E215T-W22
Motor, 10HP, 4P, 60HZ, 1PH, 213T,
MFG Item Number
01018ES1E215T-W22
This item cannot be canceled or returned
Description
Motor, 10HP, 4P, 60HZ, 1PH, 213T,
Specifications
Specifications
| Manufacturer Part Number |
01018ES1E215T-W22 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
Motor, 10HP, 4P, 60HZ, 1PH, 213T, 1800RPM, 208-230/460V |
| Horsepower |
10 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
1 |
| Frequency |
60 Hz |
| NEMA Frame |
213/5T |
| AC Voltage |
208 VAC |
| Nominal Voltage |
208 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Net Weight |
199.412 lbs |
| Gross Weight |
199.412 lbs |
01018ES1E215T-W22
WEG Electric Motors