01018ET3E215TC-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01018ET3E215TC-W22

WEG Electric Motors

01018ET3E215TC-W22

WEG Electric Motors
MOTOR, 10HP, 1800RPM, 215TC TEFC
MFG Item Number
01018ET3E215TC-W22
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
01018ET3E215TC-W22
MOTOR, 10HP, 1800RPM, 215TC TEFC

Series Information

Specifications

Specifications
Manufacturer Part Number 01018ET3E215TC-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description MOTOR, 10HP, 1800RPM, 215TC TEFC 3PH 230/460
Type General Purpose
Horsepower 10 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 215TC
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 12.4 A
Service Factor 1.25
Composition Cast Iron
Net Weight 188.844 lbs
Gross Weight 188.844 lbs