01018NT3FVD215TC-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01018NT3FVD215TC-W22

WEG Electric Motors

01018NT3FVD215TC-W22

WEG Electric Motors
10HP 1800RPM 230/460V, J2
MFG Item Number
01018NT3FVD215TC-W22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
01018NT3FVD215TC-W22
10HP 1800RPM 230/460V, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 01018NT3FVD215TC-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 10HP 1800RPM 230/460V, J2
Type General Purpose
Horsepower 10 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 215TC
AC Voltage 230 VAC
Nominal Voltage 240 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting Foot Mount
Current Rating 12.3 A
Service Factor 1
Composition Cast Iron
Net Weight 209.207 lbs
Gross Weight 209.207 lbs