Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
01018OT3E215JMV-S
10Hp 1800 3 60 208-230/460
MFG Item Number
01018OT3E215JMV-S
This item cannot be canceled or returned
Description
10Hp 1800 3 60 208-230/460
Specifications
Specifications
| Manufacturer Part Number |
01018OT3E215JMV-S |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
10Hp 1800 3 60 208-230/460 |
| Horsepower |
10 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
213/5JM |
| AC Voltage |
208 VAC |
| Nominal Voltage |
208 VAC |
| Mounting |
Footless |
| Current Rating |
12.4 A |
| Composition |
Steel |
| Net Weight |
135.971 lbs |
| Gross Weight |
135.971 lbs |
01018OT3E215JMV-S
WEG Electric Motors