Series Information
| Manufacturer Part Number | 01018OT3P215T-S |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 10HP 1800 3 60 200, J2 |
| Type | General Purpose |
| Horsepower | 10 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 213/5T |
| AC Voltage | 200 VAC |
| Nominal Voltage | 208 VAC |
| Mounting | Foot Mount |
| Current Rating | 28.4 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 129.701 lbs |
| Gross Weight | 129.701 lbs |