01018OT3V215TC-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01018OT3V215TC-S

WEG Electric Motors

01018OT3V215TC-S

WEG Electric Motors
10HP 1800 3 60 200/400, J2
MFG Item Number
01018OT3V215TC-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
01018OT3V215TC-S
10HP 1800 3 60 200/400, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 01018OT3V215TC-S
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 10HP 1800 3 60 200/400, J2
Type General Purpose
Horsepower 10 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 213/5TC
AC Voltage 200 VAC
Nominal Voltage 208 VAC
Mounting Foot Mount
Current Rating 14.3 A
Service Factor 1.15
Composition Steel
Net Weight 139.337 lbs
Gross Weight 139.337 lbs