Series Information
| Manufacturer Part Number | 01026-611 |
|---|---|
| Manufacturer | BEI Sensors |
| Family Series | BEI Sensors Encoders |
| Description | Encoder |
| Resolution (PPR) | 2,500 |
| Incremental Channels | Dual with Complementary |
| Indexed (Marker) | No |
| Shaft/Bore Size | 5/8 " |
| Shaft Seal | Yes |
| Shaft Type | Shafted |
| Bolt Circle | 3 " |
| Input Voltage | 5-28 VDC |
| Output Type | Differential, Line Driver |
| Output Voltage | 5-28 VDC |
| Electrical Output Type | Differential Line Driver |
| Termination | Cable |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | Yes |
| Signal Direction | Bidirectional |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | 0-70 °C |
| NEMA Rating | NEMA 4, NEMA 6 |
| Mounting | Shafted |
| Protection Rating | IP65 |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |