01033-012
BEI Sensors Encoders, E25 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01033-012 BEI Sensors Encoders, E25 Series, Optical Incremental Encoder

MFG Item Number
01033-012

01033-012 BEI Sensors Encoders, E25 Series, Optical Incremental Encoder

MFG Item Number
01033-012
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, E25 Series
Item #
01033-012
Optical Incremental Encoder

E25 Series Information


The E25 has been designed as a light duty encoder for applications such as robotics, precision computer peripherals and OEM motors and controls. It is designed with an integrated mounting ring and shaft coupling. The integrated mounting ring and shaft coupling allow for simplified installing and a low overall profile when the unit is mounted on a motor. These self‑contained mounting and coupling features can result in reduced interface cost.

Specifications

Specifications
Manufacturer Part Number 01033-012
Manufacturer BEI Sensors
Product Series E25
Family Series BEI Sensors Encoders, E25 Series
Description Optical Incremental Encoder
Incremental Channels Dual
Shaft Seal Yes
Shaft Type Integral Coupling
Input Voltage 5-28 VDC
Electrical Output Type Open Collector
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 2
Protection Rating IP43
Net Weight 0.8125 lbs
Gross Weight 0.725 lbs