Series Information
| Manufacturer Part Number | 01036ET3E215TF3-W22 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 10HP 3600 3 60 208-230/460V, J2 |
| Type | General Purpose |
| Horsepower | 10 hp |
| Kilowatts | 7.5 kW |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 215T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 11.6 A |
| Service Factor | 1.25 |
| Inverter Duty | No |
| Motor Type | Foot Mount |
| Composition | Cast Iron |
| Shaft Diameter | 1.38 " |
| Overload Protection | None |
| Length | 19.46 " |
| Approvals | cCSAus, cULus |
| Net Weight | 182.305 lbs |
| Gross Weight | 182.305 lbs |