01036OP3EFP213TC-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01036OP3EFP213TC-S

WEG Electric Motors

01036OP3EFP213TC-S

WEG Electric Motors
10HP 3600 3 60 208-230/460, J2
MFG Item Number
01036OP3EFP213TC-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
01036OP3EFP213TC-S
10HP 3600 3 60 208-230/460, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 01036OP3EFP213TC-S
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 10HP 3600 3 60 208-230/460, J2
Type General Purpose
Horsepower 10 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 213/5TC
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Enclosure Drip Proof
Mounting Foot Mount
Current Rating 12.2 A
Service Factor 1.15
Composition Cast Iron
Net Weight 120.098 lbs
Gross Weight 120.098 lbs