Series Information
| Manufacturer Part Number | 01036OT3H213JMV-S |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 10Hp 3600 3 60 575 |
| Horsepower | 10 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 213/5JM |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC, 600 VAC |
| Mounting | Footless |
| Current Rating | 9.6 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 126.095 lbs |
| Gross Weight | 126.095 lbs |