01036OT3V213JPV-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01036OT3V213JPV-S

WEG Electric Motors

01036OT3V213JPV-S

WEG Electric Motors
10Hp 3600 3 60 200/400
MFG Item Number
01036OT3V213JPV-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
01036OT3V213JPV-S
10Hp 3600 3 60 200/400

Series Information

Specifications

Specifications
Manufacturer Part Number 01036OT3V213JPV-S
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 10Hp 3600 3 60 200/400
Horsepower 10 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 213/5JP
AC Voltage 200 VAC
Nominal Voltage 208 VAC
Mounting Footless
Current Rating 13.8 A
Composition Steel
Net Weight 141.497 lbs
Gross Weight 141.497 lbs