Series Information
| Manufacturer Part Number | 01036XT3E215TC |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | EXPLOSION PROOF MOTOR, C-FLANGE, 3600 RPM, 215TC FRAME |
| Type | Explosion Proof |
| Horsepower | 10 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 215TC |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 12 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 214.139 lbs |
| Gross Weight | 214.139 lbs |