01039-1541
BEI Sensors Encoders, H20 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01039-1541 BEI Sensors Encoders, H20 Series, Incremental Rotary Optical Encoder

MFG Item Number
01039-1541

01039-1541 BEI Sensors Encoders, H20 Series, Incremental Rotary Optical Encoder

MFG Item Number
01039-1541
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, H20 Series
Item #
01039-1541
Incremental Rotary Optical Encoder

H20 Series Information


The H20 is an extremely rugged encoder designed to economically fill the resolution range up to 4096 cycles per turn. This compact unit features a shock resistant disc, heavy duty bearings, and EMI shielding. The H20 conforms to NEMA 4 and 13 requirements. The H20 is also available in a hub shaft style with a flexmount (inset) for easy mounting directly to small motors. Typical applications of the H20 include machine control, process control, agricultural machinery, textile equipment, robotics, food processing, and metering.

Videos

Specifications

Specifications
Manufacturer Part Number 01039-1541
Manufacturer BEI Sensors
Product Series H20
Family Series BEI Sensors Encoders, H20 Series
Description Incremental Rotary Optical Encoder 2in. Diameter
Resolution (PPR) 120
Incremental Channels Dual
Shaft/Bore Size 3/8 "
Shaft Type Solid
Output Type Quadrature
Electrical Output Type Open Collector
Termination 120 in Cable
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 13, NEMA 4
Protection Rating IP66
Approvals CE
Net Weight 0.5625 lbs
Gross Weight 0.5625 lbs