0104XPEA44A-P
Toshiba Motors, EQP Global XP C-Face Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0104XPEA44A-P

Toshiba Motors, EQP Global XP C-Face Series

0104XPEA44A-P

Toshiba Motors, EQP Global XP C-Face Series
MOTOR, EQP GLOBAL XP, 10HP, 7.5KW,
MFG Item Number
0104XPEA44A-P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, EQP Global XP C-Face Series
Item #
0104XPEA44A-P
MOTOR, EQP GLOBAL XP, 10HP, 7.5KW,

EQP Global XP C-Face Series Information

Specifications

Specifications
Manufacturer Part Number 0104XPEA44A-P
Manufacturer Toshiba
Product Series EQP Global XP C-Face
Family Series Toshiba Motors, EQP Global XP C-Face Series
Description MOTOR, EQP GLOBAL XP, 10HP, 7.5KW, 1800RPM, 3PH, 60HZ, 230/460V, TEXP, 215TC
Type Explosion Proof
Horsepower 10 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 215TC
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Mounting Footless
Current Rating 26 A
Inverter Duty No
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Net Weight 238 lbs
Gross Weight 238 lbs