010511820
Entrelec Terminal Blocks, M6/8 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

010511820 Entrelec Terminal Blocks, M6/8 Series, Terminal block, 8mm, 50A, Ylw, Screw

MFG Item Number
1SNA105118R2000

010511820 Entrelec Terminal Blocks, M6/8 Series, Terminal block, 8mm, 50A, Ylw, Screw

MFG Item Number
1SNA105118R2000
Item Number
010511820
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, M6/8 Series
Item #
010511820
Terminal block, 8mm, 50A, Ylw, Screw

M6/8 Series Information

  • Compression Clamp
  • 8 mm Spacing
  • Available in Many Colors

Specifications

Specifications
Manufacturer Part Number 1SNA105118R2000
Manufacturer Entrelec
Product Series M6/8
Family Series Entrelec Terminal Blocks, M6/8 Series
Description Terminal block, 8mm, 50A, Ylw, Screw Terminal, Single Circuit, 24-8AWG, M6/8
Type Standard Block
Number of Circuits 1
Spacing 8 mm
Current Rating 55 A
UL Voltage 600 VAC
Wire Size Range 8 AWG
CSA Voltage 600 VAC
IEC Voltage 800 VAC
Color Yellow
Wire Entry Position Side
Mounting DIN Rail
Fuse Size N/A
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
Protection Rating IP20
Partition No
Net Weight 0.03 lbs
Gross Weight 2 lbs