010512416
Entrelec Terminal Blocks, M35/16 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

010512416 Entrelec Terminal Blocks, M35/16 Series, M35/16 TERMINAL YELLOW

MFG Item Number
1SNA105124R1600

010512416 Entrelec Terminal Blocks, M35/16 Series, M35/16 TERMINAL YELLOW

MFG Item Number
1SNA105124R1600
Item Number
010512416
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, M35/16 Series
Item #
010512416
M35/16 TERMINAL YELLOW

M35/16 Series Information

  • Compression Clamp
  • 16 mm Spacing
  • Available in Gray, Yellow, or Blue

Specifications

Specifications
Manufacturer Part Number 1SNA105124R1600
Manufacturer Entrelec
Product Series M35/16
Family Series Entrelec Terminal Blocks, M35/16 Series
Description M35/16 TERMINAL YELLOW
Type Standard Block
Number of Circuits 1
Spacing 16 mm
Current Rating 140 A
UL Voltage 600 VAC
Wire Size Range 1/0 AWG
CSA Voltage 600 VAC
IEC Voltage 800 VAC
Color Yellow
Wire Entry Position Side
Mounting DIN Rail
Fuse Size N/A
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
Protection Rating IP20
Partition Yes
Net Weight 0.11 lbs
Gross Weight 1.5 lbs