01057-046
BEI Sensors Encoders, H20 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01057-046 BEI Sensors Encoders, H20 Series, XH20DB37SS1200T2ABZC28V/VSM18

MFG Item Number
01057-046

01057-046 BEI Sensors Encoders, H20 Series, XH20DB37SS1200T2ABZC28V/VSM18

MFG Item Number
01057-046
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, H20 Series
Item #
01057-046
XH20DB37SS1200T2ABZC28V/VSM18

H20 Series Information


The H20 is an extremely rugged encoder designed to economically fill the resolution range up to 4096 cycles per turn. This compact unit features a shock resistant disc, heavy duty bearings, and EMI shielding. The H20 conforms to NEMA 4 and 13 requirements. The H20 is also available in a hub shaft style with a flexmount (inset) for easy mounting directly to small motors. Typical applications of the H20 include machine control, process control, agricultural machinery, textile equipment, robotics, food processing, and metering.

Videos

Specifications

Specifications
Manufacturer Part Number 01057-046
Manufacturer BEI Sensors
Product Series H20
Family Series BEI Sensors Encoders, H20 Series
Description XH20DB37SS1200T2ABZC28V/VSM18
Resolution (PPR) 1,200
Incremental Channels Dual with Complimentary
Indexed (Marker) Yes
Shaft/Bore Size 3/8 "
Shaft Seal Yes
Shaft Type Single Ended
Input Voltage 5-28 VDC
Output Voltage 5-28 VDC
Electrical Output Type Line Driver
Termination 10 Pin Connector, Side Exit
Mating Connector Not Included
Status Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 13, NEMA 4
Mounting Shafted
Protection Rating IP66
Net Weight 0.75 lbs
Gross Weight 0.75 lbs