01059-067
BEI Sensors Encoders, H38 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
01059-067 BEI Sensors Encoders, H38 Series, Optical Absolute Encoder
MFG Item Number
01059-067

01059-067 BEI Sensors Encoders, H38 Series, Optical Absolute Encoder

MFG Item Number
01059-067
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, H38 Series
Item #
01059-067
Optical Absolute Encoder

H38 Series Information


Specifications

Specifications
Manufacturer Part Number 01059-067
Manufacturer BEI Sensors
Product Series H38
Family Series BEI Sensors Encoders, H38 Series
Description Optical Absolute Encoder
Input Power 5-28 VDC
Protocol SSI
Shaft/Bore Size 3/8 "
Shaft Seal Yes
Explosion Proof Yes
Operating Temperature 0-70 °C
Protection Rating IP66
Approvals CE, cULus
Net Weight 4 lbs
Gross Weight 3.37 lbs