Series Information
| Manufacturer Part Number | 01064-012 |
|---|---|
| Manufacturer | BEI Sensors |
| Family Series | BEI Sensors Encoders |
| Description | HS35F-100-SS-250-ABZ-5V/OC-SCS36-EX |
| Resolution (PPR) | 250 |
| Incremental Channels | Dual |
| Indexed (Marker) | Yes |
| Shaft Seal | Yes |
| Shaft Type | Thru-Hollow |
| Bolt Circle | 3 " |
| Input Voltage | 5 VDC |
| Output Type | Open Collector |
| Output Voltage | 5 VDC |
| Electrical Output Type | Open Collector |
| Termination | Cable |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | Yes |
| Signal Direction | Bidirectional |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | 0-70 °C |
| NEMA Rating | NEMA 13, NEMA 4 |
| Mounting | Thru-Hollow |
| Protection Rating | IP65 |
| Approvals | cULus, IEC, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |