01064-044
BEI Sensors Encoders, HS35 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01064-044 BEI Sensors Encoders, HS35 Series, Optical Incremental Encoder

MFG Item Number
01064-044

01064-044 BEI Sensors Encoders, HS35 Series, Optical Incremental Encoder

MFG Item Number
01064-044
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, HS35 Series
Item #
01064-044
Optical Incremental Encoder

HS35 Series Information


Built on the same rugged design as the incremental model, the HS35 Absolute Encoder is available with various output options including Gray Code and Natural Binary. Designed with cast aluminum housing, a sealed connector and shaft seals, it carries an IP65 environmental rating. With the optional insulating inserts, it can be mounted on smaller diameter shafts. It is designed for either a through shaft mounting or blind shaft mounting with a closed cover to maintain its environmental rating.

Videos

Specifications

Specifications
Manufacturer Part Number 01064-044
Manufacturer BEI Sensors
Product Series HS35
Family Series BEI Sensors Encoders, HS35 Series
Description Optical Incremental Encoder
Resolution (PPR) 100
Incremental Channels Dual with Complimentary
Shaft/Bore Size 1 "
Shaft Type Thru
Bearings Yes
Operating Temperature -40-80 °C
NEMA Rating NEMA 13, NEMA 4
Protection Rating IP65
Approvals CE, cULus, UL
Net Weight 1.125 lbs
Gross Weight 1.125 lbs