HS35 Series Information
| Manufacturer Part Number | 01070-044 |
|---|---|
| Manufacturer | BEI Sensors |
| Product Series | HS35 |
| Family Series | BEI Sensors Encoders, HS35 Series |
| Description | Optical Incremental Encoder-Express-Hs35 |
| Resolution (PPR) | 3,600 |
| Incremental Channels | Dual with Complimentary |
| Indexed (Marker) | Yes |
| Shaft/Bore Size | 1 " |
| Shaft Seal | Yes |
| Shaft Type | Hollow |
| Bolt Circle | 3 " |
| Input Voltage | 5-28 VDC |
| Output Voltage | 5-28 VDC |
| Electrical Output Type | Line Driver |
| Termination | 18 in Shielded Cable |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | No |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | 0-70 °C |
| NEMA Rating | NEMA 13, NEMA 4 |
| Mounting | Hollowshaft |
| Protection Rating | IP65 |
| Net Weight | 1.125 lbs |
| Gross Weight | 1.125 lbs |