Is something broken or in need of attention? Start your repair request here, and we'll take care of it
HS35 Series Information
| Manufacturer Part Number | 01070-1340 |
|---|---|
| Manufacturer | BEI Sensors |
| Product Series | HS35 |
| Family Series | BEI Sensors Encoders, HS35 Series |
| Description | Optical Incremental Encoder |
| Resolution (PPR) | 2,048 |
| Incremental Channels | Dual with Complimentary |
| Shaft/Bore Size | 3/4 " |
| Shaft Type | Thru |
| Input Voltage | 5-28 VDC |
| Output Voltage | 5-28 VDC |
| Termination | 24 in Cable |
| Bearings | Yes |
| Operating Temperature | -40-80 °C |
| NEMA Rating | NEMA 13, NEMA 4 |
| Protection Rating | IP65 |
| Approvals | CE, cULus, UL |
| Net Weight | 1.31 lbs |
| Gross Weight | 1.6 lbs |