01070-172
BEI Sensors Encoders, HS35 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01070-172 BEI Sensors Encoders, HS35 Series, Optical Incremental Encoder

MFG Item Number
01070-172

01070-172 BEI Sensors Encoders, HS35 Series, Optical Incremental Encoder

MFG Item Number
01070-172
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, HS35 Series
Item #
01070-172
Optical Incremental Encoder

HS35 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 01070-172
Manufacturer BEI Sensors
Product Series HS35
Family Series BEI Sensors Encoders, HS35 Series
Description Optical Incremental Encoder
Resolution (PPR) 1,024
Incremental Channels Dual with Complimentary
Shaft/Bore Size 1 "
Shaft Type Thru
Input Voltage 5-28 VDC
Output Type Quadrature
Output Voltage 5-28 VDC
Termination 34 in Cable
Bearings Yes
Operating Temperature -40-80 °C
NEMA Rating NEMA 13, NEMA 4
Protection Rating IP65
Approvals CE, cULus, UL
Net Weight 1.32 lbs
Gross Weight 2.095 lbs