HS25 Series Information
| Manufacturer Part Number | 01072-186 |
|---|---|
| Manufacturer | BEI Sensors |
| Product Series | HS25 |
| Family Series | BEI Sensors Encoders, HS25 Series |
| Description | XHS25F37R2SS2048ABZC28V/VSCS18 |
| Resolution (PPR) | 2,048 |
| Incremental Channels | Dual with Complimentary |
| Indexed (Marker) | Yes |
| Shaft/Bore Size | 3/8 " |
| Shaft Seal | Yes |
| Shaft Type | Hollow |
| Bolt Circle | 2 " |
| Input Voltage | 5-28 VDC |
| Output Voltage | 5-28 VDC |
| Electrical Output Type | Line Driver |
| Termination | 18 in Shielded Cable |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | No |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | 0-70 °C |
| NEMA Rating | NEMA 13, NEMA 4 |
| Mounting | Hollowshaft |
| Protection Rating | IP65 |
| Net Weight | 0.75 lbs |
| Gross Weight | 0.75 lbs |