Series Information
| Manufacturer Part Number | 01072-775 |
|---|---|
| Manufacturer | BEI Sensors |
| Family Series | BEI Sensors Encoders |
| Description | HS25F-75-R1-SS-2048-ABZC-28V/V-SCS18-M18 |
| Incremental Channels | Dual with Index |
| Indexed (Marker) | Yes |
| Shaft Seal | Yes |
| Shaft Type | Hollowshaft |
| Input Voltage | 5-28 VDC |
| Output Type | Line Driver |
| Output Voltage | 5-28 VDC |
| Electrical Output Type | Line Driver |
| Termination | Cable with Connector |
| Mating Connector | Connector |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | Yes |
| Sensing | Incremental, Optical |
| Bearings | Yes |
| Operating Temperature | 0-70 °C |
| NEMA Rating | NEMA 13, NEMA 4 |
| Mounting | Hollowshaft |
| Protection Rating | IP65 |
| Approvals | CE, cUL, cURus, IEC, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |