01075-034
BEI Sensors Encoders, HS35 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01075-034 BEI Sensors Encoders, HS35 Series, Optical Incremental Encoder

MFG Item Number
01075-034

01075-034 BEI Sensors Encoders, HS35 Series, Optical Incremental Encoder

MFG Item Number
01075-034
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, HS35 Series
Item #
01075-034
Optical Incremental Encoder

HS35 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 01075-034
Manufacturer BEI Sensors
Product Series HS35
Family Series BEI Sensors Encoders, HS35 Series
Description Optical Incremental Encoder
Resolution (PPR) 32
Incremental Channels Dual with Complimentary
Shaft/Bore Size 1 "
Shaft Type Thru
Output Type Quadrature
Bearings Yes
Operating Temperature -40-80 °C
NEMA Rating NEMA 13, NEMA 4
Protection Rating IP65
Approvals CE, cULus, UL
Net Weight 1.125 lbs
Gross Weight 1.125 lbs