Series Information
| Manufacturer Part Number | 01080-014 |
|---|---|
| Manufacturer | BEI Sensors |
| Family Series | BEI Sensors Encoders |
| Description | Encoder HS35F20MMR2SS12NB28V/OCCWSM14/19 |
| Single Turn Resolution | 4096 |
| Multi Turn Resolution | 4096 |
| Input Power | 5-28 VDC |
| Protocol | Open Collector |
| Shaft Seal | Yes |
| Mounting | Through Hollow Shaft |
| Connector | 19 Pin Connector |
| Explosion Proof | No |
| Operating Temperature | 0-70 °C |
| Protection Rating | IP65 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |