Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
010801000015 KTR Miscellaneous, Bowex Sleeve Size 80
MFG Item Number
010801000015
010801000015 KTR Miscellaneous, Bowex Sleeve Size 80
MFG Item Number
010801000015
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
KTR |
| Family Series |
KTR Miscellaneous |
| Manufacturer Part Number |
010801000015 |
| Description |
Bowex Sleeve Size 80 |
| Net Weight |
1.675 lbs |
| Gross Weight |
2.165 lbs |
010801000015
KTR Miscellaneous