Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
01085-002 BEI Sensors Encoders, L15 Series, Optical Incremental Encoder
MFG Item Number
01085-002
01085-002 BEI Sensors Encoders, L15 Series, Optical Incremental Encoder
MFG Item Number
01085-002
This item cannot be canceled or returned
Description
Optical Incremental Encoder
Specifications
Specifications
| Manufacturer Part Number |
01085-002 |
| Manufacturer |
BEI Sensors |
| Product Series |
L15 |
| Family Series |
BEI Sensors Encoders, L15 Series |
| Description |
Optical Incremental Encoder |
| Resolution (PPR) |
256 |
| Shaft/Bore Size |
1/4 " |
| Shaft Type |
Solid |
| Termination |
18 in Cable |
| Bearings |
Yes |
| Operating Temperature |
0-70 °C |
| NEMA Rating |
NEMA 3 |
| Protection Rating |
IP53 |
| Net Weight |
0.235 lbs |
| Gross Weight |
0.24 lbs |
01085-002
BEI Sensors Encoders, L15 Series