01089EP3HCT215VF1-W2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01089EP3HCT215VF1-W2

WEG Electric Motors

01089EP3HCT215VF1-W2

WEG Electric Motors
10/2.5HP 1800/900 3 60 575V, J2
MFG Item Number
01089EP3HCT215VF1-W2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
01089EP3HCT215VF1-W2
10/2.5HP 1800/900 3 60 575V, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 01089EP3HCT215VF1-W2
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 10/2.5HP 1800/900 3 60 575V, J2
Type General Purpose
Horsepower 10 hp
Speed 900 RPM
RPM 900 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 215T
AC Voltage 575 VAC
Nominal Voltage 575 VAC, 600 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 10.4 A
Service Factor 1.15
Composition Cast Iron
Net Weight 4.4 lbs
Gross Weight 4.4 lbs