Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
010M013ZD
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
307332 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Pipe Clamp |
| Style |
Cushioned Clamp Tube |
| Trade Size |
5/8 " |
| Comments |
Perma-Gold |
| Gross Weight |
0.06 lbs |
| Net Weight |
0.06 lbs |