Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
011-175-0010 Bison Gear & Engineering Gearmotors, 175 Series PMDC Series, Gearmotor, 1/10HP, 185RPM, 90V
MFG Item Number
011-175-0010
011-175-0010 Bison Gear & Engineering Gearmotors, 175 Series PMDC Series, Gearmotor, 1/10HP, 185RPM, 90V
MFG Item Number
011-175-0010
This item cannot be canceled or returned
Description
Gearmotors, 175 Series PMDC Series
Gearmotor, 1/10HP, 185RPM, 90V
175 Series PMDC Series Information
Class F Installation Ball Bearing Shaft Mount Encoder The 175 Series offers a wide speed range in an ultracompact package. Precision Machine Die Cast Aluminum Housing. The 175 PMDC Series comes in 90 or 130 Volts. These gearmotors have 1st stage helical steel gearing. All other stages heat‑treated steel and/or powdered metal spur gearing.
Specifications
Specifications
Manufacturer Part Number
011-175-0010
Manufacturer
Bison Gear & Engineering
Product Series
175 Series PMDC
Family Series
Bison Gear & Engineering Gearmotors, 175 Series PMDC Series
Description
Gearmotor, 1/10HP, 185RPM, 90V
Output Speed
185 RPM
Ratio
9.7:1
Nominal Ratio (:1)
10
Nominal Torque
32 in-lbs
Output Style
Parallel Shaft
Horsepower
1/10 hp
DC Voltage
90 VDC
Nominal Voltage
90 VDC
Current Rating
1.1 A
Enclosure
Totally Enclosed Non-Ventilated
Bearing Type
Ball
Comments
Optional mounting footplate
Net Weight
8.5 lbs
Gross Weight
8.5 lbs
011-175-0010
Bison Gear & Engineering Gearmotors, 175 Series PMDC Series