Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
011-336-1208 Bison Gear & Engineering Gearmotors, 336 Series PMDC Series, Gearmotor, 1/20HP, 8.7RPM, 90V
MFG Item Number
011-336-1208
011-336-1208 Bison Gear & Engineering Gearmotors, 336 Series PMDC Series, Gearmotor, 1/20HP, 8.7RPM, 90V
MFG Item Number
011-336-1208
This item cannot be canceled or returned
Description
Gearmotors, 336 Series PMDC Series
Gearmotor, 1/20HP, 8.7RPM, 90V
336 Series PMDC Series Information
- AGMA Class 9 Heat Treated Steel
- Precision Machined Die Cast Aluminum
- For up to 300 in‑lbs
- Face or Base Mount
Specifications
Specifications
| Manufacturer Part Number |
011-336-1208 |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
336 Series PMDC |
| Family Series |
Bison Gear & Engineering Gearmotors, 336 Series PMDC Series |
| Description |
Gearmotor, 1/20HP, 8.7RPM, 90V |
| Output Speed |
13 RPM, 8.7 RPM |
| Ratio |
208:1 |
| Nominal Ratio (:1) |
208 |
| Nominal Torque |
293 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
1/20 hp |
| DC Voltage |
90 VDC, 130 VDC |
| Nominal Voltage |
125 VDC, 90 VDC |
| Current Rating |
0.6 A |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Bearing Type |
Ball |
| Net Weight |
9.99 lbs |
| Gross Weight |
9.99 lbs |
011-336-1208
Bison Gear & Engineering Gearmotors, 336 Series PMDC Series