Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
011-336-2011 Bison Gear & Engineering Gearmotors, 336 Series PMDC Series, Gearmotor, 1/8HP, 170RPM, 90V
MFG Item Number
011-336-2011
011-336-2011 Bison Gear & Engineering Gearmotors, 336 Series PMDC Series, Gearmotor, 1/8HP, 170RPM, 90V
MFG Item Number
011-336-2011
This item cannot be canceled or returned
Description
Gearmotors, 336 Series PMDC Series
Gearmotor, 1/8HP, 170RPM, 90V
336 Series PMDC Series Information
- AGMA Class 9 Heat Treated Steel
- Precision Machined Die Cast Aluminum
- For up to 300 in‑lbs
- Face or Base Mount
Specifications
Specifications
| Manufacturer Part Number |
011-336-2011 |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
336 Series PMDC |
| Family Series |
Bison Gear & Engineering Gearmotors, 336 Series PMDC Series |
| Description |
Gearmotor, 1/8HP, 170RPM, 90V |
| Output Speed |
170 RPM, 246 RPM |
| Ratio |
10.6:1 |
| Nominal Ratio (:1) |
11 |
| Nominal Torque |
42 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
1/8 hp |
| DC Voltage |
90 VDC, 130 VDC |
| Nominal Voltage |
125 VDC, 90 VDC |
| Current Rating |
1.33 A |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Bearing Type |
Ball |
| Net Weight |
12.095 lbs |
| Gross Weight |
13.28 lbs |
011-336-2011
Bison Gear & Engineering Gearmotors, 336 Series PMDC Series