011-336-2028
Bison Gear & Engineering Gearmotors, 336 Series PMDC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

011-336-2028

Bison Gear & Engineering Gearmotors, 336 Series PMDC Series

011-336-2028

Bison Gear & Engineering Gearmotors, 336 Series PMDC Series
Gearmotor, 1/8HP, 64RPM, 90V
MFG Item Number
011-336-2028
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 336 Series PMDC Series
Item #
011-336-2028
Gearmotor, 1/8HP, 64RPM, 90V

336 Series PMDC Series Information

  • AGMA Class 9 Heat Treated Steel
  • Precision Machined Die Cast Aluminum
  • For up to 300 in‑lbs
  • Face or Base Mount

Specifications

Specifications
Manufacturer Part Number 011-336-2028
Manufacturer Bison Gear & Engineering
Product Series 336 Series PMDC
Family Series Bison Gear & Engineering Gearmotors, 336 Series PMDC Series
Description Gearmotor, 1/8HP, 64RPM, 90V
Output Speed 64 RPM, 92 RPM
Ratio 28.1:1
Nominal Ratio (:1) 28
Nominal Torque 112 in-lbs
Output Style Parallel Shaft
Horsepower 1/8 hp
DC Voltage 90 VDC, 130 VDC
Nominal Voltage 125 VDC, 90 VDC
Current Rating 1.33 A
Enclosure Totally Enclosed Non-Ventilated
Bearing Type Ball
Net Weight 13 lbs
Gross Weight 13 lbs
Alternatives
M1125072.00
M1125072.00
Leeson Gearmotors, P300 Series