011-336-2082
Bison Gear & Engineering Gearmotors, 336 Series PMDC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

011-336-2082

Bison Gear & Engineering Gearmotors, 336 Series PMDC Series

011-336-2082

Bison Gear & Engineering Gearmotors, 336 Series PMDC Series
Gearmotor, 1/8HP, 22RPM, 90V
MFG Item Number
011-336-2082
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Gearmotors, 336 Series PMDC Series
Item #
011-336-2082
Gearmotor, 1/8HP, 22RPM, 90V

336 Series PMDC Series Information

  • AGMA Class 9 Heat Treated Steel
  • Precision Machined Die Cast Aluminum
  • For up to 300 in‑lbs
  • Face or Base Mount

Specifications

Specifications
Manufacturer Part Number 011-336-2082
Manufacturer Bison Gear & Engineering
Product Series 336 Series PMDC
Family Series Bison Gear & Engineering Gearmotors, 336 Series PMDC Series
Description Gearmotor, 1/8HP, 22RPM, 90V
Output Speed 22 RPM, 32 RPM
Ratio 81.8:1
Nominal Ratio (:1) 82
Nominal Torque 300 in-lbs
Output Style Parallel Shaft
Horsepower 1/8 hp
DC Voltage 90 VDC, 130 VDC
Nominal Voltage 125 VDC, 90 VDC
Current Rating 1.16 A
Enclosure Totally Enclosed Non-Ventilated
Bearing Type Ball
Net Weight 12.705 lbs
Gross Weight 13.895 lbs
Alternatives
M1125069.00
M1125069.00
Leeson Gearmotors, P300 Series